
SENSOR MODULAR TEMP
Mfr # SN-T
Zoro # G816106344
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Temperature Range
41°F (5°C) to 131°F (55°C)
Temperature Accuracy
#ERROR!
Height
1.6 in
Width
2 in
Compatible With
Liebert MPX and MPH Rack PDU's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN-T
Zoro #
G816106344
UPC #
813829011177
Country of Origin
Mexico
Dimensions
Height
1.6 in
Width
2 in
Details
Temperature Range
41°F (5°C) to 131°F (55°C)
Item
Temperature Sensor
Temperature Accuracy
#ERROR!
Compatible With
Liebert MPX and MPH Rack PDU's
Includes
SN-T Temperature Sensor, Bracket or Cable Tie
Description
SENSOR MODULAR SN-T TEMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.