Zoro Homepage

SERVER INTERFACE MODULE HS USB

  • Mfr # MPUIQ-VMCHS-G01

  • Zoro # G014882958


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Cable Type
RJ-45/USB/VGA
Device Supported
Keyboard/Mouse, Switch, Server, Monitor
Compatibility
Avocent MergePoint Unity Switches
Connector on First End Details
15-pin HD-15, USB 2.0 - Male
Connector on Second End Details
RJ-45 Network - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPUIQ-VMCHS-G01
Zoro #
G014882958
UPC #
636430071534
Country of Origin
Mexico

Dimensions

Cable Length
1 ft

Details

Item
Server Interface Module
Cable Type
RJ-45/USB/VGA
Device Supported
Keyboard/Mouse, Switch, Server, Monitor
Compatibility
Avocent MergePoint Unity Switches
Connector on First End Details
15-pin HD-15, USB 2.0 - Male
Connector on Second End Details
RJ-45 Network - Female
Color
Black
Compatible With
Avocent MergePoint Unity Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.