
SIM DP USB2.0+VM+CAC
Mfr # MPUIQ-VMCDP
Zoro # G514878819
product price: $195.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
DisplayPort Digital Audio/Video - Male, USB 2.0 - Male
End 2 Connection Type
RJ-45 - Female
Cable Type
DisplayPort/RJ-45/USB
Compatible With
Avocent AV2108, AV2216, AV3108, and AV3216
Device Supported
Keyboard/Mouse, Switch, Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPUIQ-VMCDP
Zoro #
G514878819
UPC #
636430072586
Country of Origin
China
Details
Item
Server Interface Module
End 1 Connection Type
DisplayPort Digital Audio/Video - Male, USB 2.0 - Male
End 2 Connection Type
RJ-45 - Female
Cable Type
DisplayPort/RJ-45/USB
Compatible With
Avocent AV2108, AV2216, AV3108, and AV3216
Device Supported
Keyboard/Mouse, Switch, Video Device
Connector on Second End Details
1 x RJ-45 - Female
Connector on First End Details
1 x DisplayPort Digital Audio/Video - Male, 1 x USB 2.0 - Male
Connector Gender on Second End
Female
Compatibility
Avocent AV2108, AV2216, AV3108, and AV3216
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.