Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMARTCABINET ID 24U 3.5KW NA

  • Mfr # VS3354

  • Zoro # G714908965


product price: $29,259.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Width
31.50 in
Depth
47.24 in
Height
47.24 in
Input Voltage
230 V AC
Package Contents
SmartCabinet Integrated Rack System, 3 x Temp/Humidity sensor, 2 x Door sensors, 1 x Leak Detection Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS3354
Zoro #
G714908965
UPC #
-
Country of Origin
United States

Dimensions

Width
31.50 in
Depth
47.24 in
Height
47.24 in

Details

Item
Integrated Rack System
Input Voltage
230 V AC
Package Contents
SmartCabinet Integrated Rack System, 3 x Temp/Humidity sensor, 2 x Door sensors, 1 x Leak Detection Sensor
Compatibility
Vertiv Liebert GXT5 UPS
Mounting
Rack
Compatible With
Vertiv Liebert GXT5 UPS
Form Factor
Rack-mountable
Product Line
SmartCabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.