Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLID SPLIT DOOR 600W 42U VR-SERIES

  • Mfr # VRA6062

  • Zoro # G816472029


product price: $983.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Device Supported
Rack
Compatible With
Vertiv VR Rack Accessory
Material
Metal
Compatible Rack Height
42U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRA6062
Zoro #
G816472029
UPC #
767041000000
Country of Origin
Thailand

Dimensions

Compatible Rack Height
42U

Details

Color
Black
Item
Door Panel
Device Supported
Rack
Compatible With
Vertiv VR Rack Accessory
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.