SOLID SPLIT DOOR 800W 42U VR-SERIES
Mfr # VRA6063
Zoro # G016472072
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Rack
Material
Metal
Color
Black
Compatible Rack Height
42U
Compatible With
Vertiv VR Rack Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VRA6063
Zoro #
G016472072
UPC #
767041000000
Country of Origin
Thailand
Dimensions
Compatible Rack Height
42U
Details
Device Supported
Rack
Material
Metal
Color
Black
Compatible With
Vertiv VR Rack Accessory
Item
Door Panel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.