Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 4250VA, Out: 208V AC In: 208V AC

  • Mfr # PSI5-5000RT208

  • Zoro # G9635318


product price: $4,765.99
/ea
Free Shipping & Returns

Key Features

Power Rating
4250VA
Wattage
3825 W
Input Voltage
208V AC
Output Voltage
208V AC
Backup Time (Half/Full Load)
10 min/3 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-5000RT208
Zoro #
G9635318
UPC #
812105028748
Country of Origin
Unknown

Details

Item
UPS System
Power Rating
4250VA
Wattage
3825 W
Input Voltage
208V AC
Output Voltage
208V AC
Backup Time (Half/Full Load)
10 min/3 min
Number of Outlets
1
NEMA Receptacle Configuration
(1) L6-30R Controllable; (3) L6-30R Non Controllable
Outlet Type
4 x NEMA L6-30R
UPS Type
Line-interactive UPS
Mounting
Rack/Tower

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.