Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS UL

  • Mfr # GXT5-5KL630RT3UXLN

  • Zoro # G821696700


product price: $8,339.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC
UPS Type
Online Double Conversion
Wattage
4600 W
Mounting
Rack/Tower
Output Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5-5KL630RT3UXLN
Zoro #
G821696700
UPC #
198105030326
Country of Origin
Multiple

Details

Input Voltage
230 V AC
UPS Type
Online Double Conversion
Wattage
4600 W
Mounting
Rack/Tower
Output Voltage
230 V AC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.