USB-C/USB-C ADAPTER CABLE
Mfr # USBCUSBCNP
Zoro # G814879110
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Cable Length
10 ft
Cable Type
USB-C
Features
USB- Power Delivery (USB PD)
Connector on Second End Details
USB Type C
Connector on First End Details
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBCUSBCNP
Zoro #
G814879110
UPC #
636430089485
Country of Origin
United States
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
Cable Type
USB-C
Features
USB- Power Delivery (USB PD)
Connector on Second End Details
USB Type C
Connector on First End Details
USB Type C
Compatibility
Vertiv: SC840DPHC, SC845DPHC, SC940DPHC, SC945DPHC
Device Supported
PC, KVM Switch, Computer
End 2 Connection Type
USB Type C
End 1 Connection Type
USB Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.