Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertiv Avocent Hmx8100T - Ip Kvm Transmitter; 4K Video 10 Gbe ; 4

  • Mfr # HMX8000T-400

  • Zoro # G0026051


product price: $3,819.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V AC
Standards
TAA Compliant
Max. Resolution
4096 x 2160
Transmitter Depth
1.60 in
HDMI
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX8000T-400
Zoro #
G0026051
UPC #
-
Country of Origin
Unknown

Dimensions

Transmitter Depth
1.60 in
Rack Height
1U

Details

Item
KVM Extender Transmitter
Input Voltage
12 V AC
Standards
TAA Compliant
Max. Resolution
4096 x 2160
HDMI
No
Number of VGA Ports
0
Network (RJ-45)
Yes
USB
Yes
Platform Supported
Linux, PC, Mac
Headphone
Yes
Power Consumption
20 W
Number of PS/2 Ports
0
Number of USB Ports
2
Microphone
Yes
Graphics Mode
4K
Number of Network (RJ-45) Ports
2
KVM Technology
Digital
Device Type
High Performance KVM
Series
HMX8000T
Digital Audio/Video
Yes
VGA
No
DVI
No
DisplayPort
Yes
Number of DVI Ports
0
Number of HDMI Ports
0
Connectivity Technology
Wired
Proprietary Interface
Yes
PS/2 Port
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.