Zoro Homepage

Vertiv Liebert UPS Wall Mount Kit GXT 2U (WMBKT2U) - Steel

  • Mfr # WMBKT2U

  • Zoro # G9907085


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Color
Painted Black
Width
12.3 in
Material
Steel
Device Supported
Cabinet, UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMBKT2U
Zoro #
G9907085
UPC #
835514003045
Country of Origin
Unknown

Dimensions

Height
8 in
Width
12.3 in
Depth
20.3 in

Details

Color
Painted Black
Material
Steel
Device Supported
Cabinet, UPS
Compatibility
Vertiv Liebert GXT2, GXT3 or GXT4 2U Size UPS, 500VA-3000VA or 2U Battery Cabinet
Item
Wall Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.