Zoro Homepage

VERTIV VR RACK 48U DOORS SIDES & CASTERS

  • Mfr # VR3307

  • Zoro # G614909864


product price: $3,909.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.6 in
Depth
47.2 in
Height
89.2 in
Rack Height
48U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR3307
Zoro #
G614909864
UPC #
767041025361
Country of Origin
China

Dimensions

Width
23.6 in
Depth
47.2 in
Height
89.2 in
Rack Height
48U
Rack Depth
47.83 in
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Steel
Dynamic/Rolling Weight Capacity
2248.72 lb
Maximum Weight Capacity
3000.49 lb
Package Contents
VR - 48U with Doors/ Sides & Casters, 50 x M6 Cage Nuts and M6 Screws, Baying Hardware, Edge Grommet, Combination T30 Torx L-key with Phillips head, Cage Nut Insertion Tool, T30 Extension Driver
Static/Stationary Weight Capacity
2998.29 lb
Compatibility
Vertiv VR Rack
Environmentally Friendly
Yes
Color
Black
Application
UPS, LAN Switch, PDU, Patch Panel, KVM Switch, Server
Assembly
Not Required
Mounting
Floor Standing
Product Line
VR
Compatible With
Vertiv VR Rack
Form Factor
Floor Standing
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.