Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VERTIV (VR3300) Rack Equipment

  • Mfr # VR3300

  • Zoro # G314909690


product price: $2,979.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.6 in
Depth
47.2 in
Height
78.7 in
Dynamic/Rolling Weight Capacity
2500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR3300
Zoro #
G314909690
UPC #
767041025248
Country of Origin
China

Dimensions

Width
23.6 in
Depth
47.2 in
Height
78.7 in
Rack Depth
47.83 in
Rack Height
42U
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Steel
Dynamic/Rolling Weight Capacity
2500 lb
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Package Contents
VR - 42U with Doors/ Sides & Casters, 50 x M6 Cage Nuts and M6 Screws, Baying Hardware, Edge Grommet, Combination T30 Torx L-key with Phillips head, Cage Nut Insertion Tool, T30 Extension Driver
Static/Stationary Weight Capacity
3000 lb
Mounting
Floor Standing
Application
KVM Switch, Server, Storage, PDU, UPS, LAN Switch, Patch Panel
Color
Black
Assembly
Not Required
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Floor Standing
Product Line
VR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.