Shop VERTIV
Additional $405.00 delivery surcharge applies per item.
See details
See all product information
Create Account
(VR3357) Rack Equipment
- Mfr # VR3357
- Zoro # G814909732
product price:Â
$
4,825.99
/ea
Key Features
Material
Steel
Width
31.5 in
Depth
47.2 in
Height
89.2 in
Maximum Weight Capacity
3000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VR3357
- Zoro #
- G814909732
- UPC #
- 767041025422
- Country of Origin
- China
Dimensions
- Width
- 31.5 in
- Depth
- 47.2 in
- Height
- 89.2 in
- Rack Height
- 48U
- Rack Depth
- 47.80 in
- Rack Width
- 19 in
Details
- Item
- Rack Cabinet
- Material
- Steel
- Maximum Weight Capacity
- 3000 lb
- Dynamic/Rolling Weight Capacity
- 2500 lb
- Environmentally Friendly
- Yes
- Static/Stationary Weight Capacity
- 3000 lb
- Rack Type
- Enclosed Cabinet
- Package Contents
- VR - 42U with Doors/ Sides & Casters, 50 x M6 Cage Nuts and M6 Screws, Baying Hardware, Edge Grommet, Combination T30 Torx L-Key with Phillips Head, Cage Nut Insertion Tool, T30 Extension Driver
- Application
- PDU, Patch Panel, UPS, Storage System, LAN Switch, Router, KVM Switch, Server
- Mounting
- Floor Standing
- Color
- Black
- Assembly
- Not Required
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
- Form Factor
- Floor Standing
- Product Line
- VR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.