Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZERO-U TX 1920X1200 USB 2.0 TRUE EMUL HS

  • Mfr # HMX5160T-DVID

  • Zoro # G421707554


product price: $1,406.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Transmitter Length
4.33 in
Number of DVI Ports
1
Input Voltage
5 V DC
Transmitter Width
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX5160T-DVID
Zoro #
G421707554
UPC #
-
Country of Origin
China

Dimensions

Transmitter Length
4.33 in
Transmitter Width
2.17 in
Transmitter Depth
0.98 in

Details

USB
Yes
Number of DVI Ports
1
Input Voltage
5 V DC
Item
KVM Extender Transmitter
KVM Technology
Digital
Number of Network (RJ-45) Ports
1
Power Consumption
5 W
Connectivity Technology
Wired
Network (RJ-45)
Yes
Number of USB Ports
2
Graphic Mode
WUXGA
Max. Resolution
1920 x 1200
DVI
Yes
Device Type
Matrix KVM
Mount Type
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.