Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vertrel Cleaner and Degreaser, 5 gal. Drum, Liquid VERTREL SDG

Cleaner and Degreaser, 5 gal. Drum, Liquid (Discontinued)

  • Mfr # VERTREL SDG
  • Zoro # G0707117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERTREL SDG
Zoro #
G0707117
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Cleaner and Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Medium and Heavy Soil Removal, Light Soil Removal, Silicone Deposition and Tube Swelling, Precision Cleaning, Carrier Fluid/Lubricant Deposition
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
45 lb
Degreaser NSF Rating
Not Rated
Sub-Category
Degreaser
Degreaser Item
Degreaser
Primary Chemical
None
Degreaser VOC Range
Greater than 50% / 500 g/L
Cleaner Container Type
Drum
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Form
Liquid
Degreaser Container Type
Pail
VOC Content
70%
Nonflammable
Yes
Features
Can Be Used With Ultrasonics, Fast Drying, Zero Ozone Depletion Potential
Application
Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
Biodegradable
No
Product Series
Vertrel SDG
Base Formula
Solvent Based
Butyl Free
No
Properties
Nonflammable
NSF Rating
Not Rated
Plastic Safe
No

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 45 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 70 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.