Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTX5015BKR
Zoro #
G1643568
UPC #
720327681903
Country of Origin
China
Dimensions
Size
22 in H x 14 in W x 7 in D
Width
22"
Length (In.)
16
Length
22"
Width (In.)
22
Details
Item
Backpack
Color
Black/Red
Material
Nylon
Number of Pockets (Inside)
17
Number of Pockets (Outside)
7
Closure
Zippers, Hook-and-Loop
For Use With
Laptop, Accessories, AR Magazines, Pistols, Firearms, Tactigami(TM)
Holds
1708.7 cu in
Type
Multipurpose Carryall
Description
Backpack, Multipurpose Carryall, Size 22 In. H x 14 In. W x 7 In. D, Color Black/Red, Material Nylon, Length (In.) 16, Width (In.) 22, Number of Pockets (Inside) 17, Number of Pockets (Outside) 7, Zippers, Hook-and-Loop Closure, For Use With Laptop, Accessories, AR Magazines, Pistols, Firearms, Tactigami(TM), Holds 1708.7 cu. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.