Double Adaptor Panel, GrayFoliage,
Mfr # VTX5125GF
Zoro # G1909069
product price: $11.89
/eaKey Features
Color
Gray
Material
Hook-and-Loop
For Use With
MOLLE - Compatible Attachment System
Type
Belt Mounted
Holds
MOLLE Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTX5125GF
Zoro #
G1909069
UPC #
720327685857
Country of Origin
Mexico
Dimensions
Size
Universal
Details
Item
Double Adaptor Panel
Color
Gray
Material
Hook-and-Loop
For Use With
MOLLE - Compatible Attachment System
Type
Belt Mounted
Holds
MOLLE Accessories
Closure
Hook-and-Loop
Item - Tactical Pouches
Utility/GP Pouch
Number of Pockets (Outside)
0
Number of Pockets (Inside)
1
Sub-Category
Assorted Pouches
Closure Style
Hook-and-Loop
Style
Adapter Panel
Description
Double Adaptor Panel, Belt Mounted, Adapter Panel Style, Size Universal, Material Hook-and-Loop, Color Gray, Material Hook-and-Loop, Closure Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.