Zoro Homepage

Jacket, 100% Nylon, zipper, Black, 2XL

  • Mfr # VTX8840LBK

  • Zoro # G1633296


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
100% Nylon
Fabric Weight
2.9 oz
Closure Type
zipper
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTX8840LBK
Zoro #
G1633296
UPC #
720327561809
Country of Origin
Bangladesh

Dimensions

Size
2XL
Fits Chest Size
54 in to 56 in
Sleeve Length
38 in
Garment Size
Regular

Details

Item
Jacket
Color
Black
Material
100% Nylon
Fabric Weight
2.9 oz
Closure Type
zipper
Number of Pockets
3
For Use With
Jacket Systems
Binding
YKK Zipper
Garment Style
Jacket
Pockets
3
Insulated
Yes
Type
Regular
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Jacket, Size 2XL, Color Black, Material 100 Percent Nylon, Fits Chest Size 54 In. to 56 In., Sleeve Length 38 In., Garment Style Jacket, Fabric Weight 2.9 oz., Binding YKK Zipper, For Use With Jacket Systems, Pockets 3, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.