Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, 100% Nylon, zipper, Black, XS

  • Mfr # VTX8840LBK

  • Zoro # G1633235


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
100% Nylon
Fabric Weight
2.9 oz
Closure Type
zipper
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTX8840LBK
Zoro #
G1633235
UPC #
720327561861
Country of Origin
Bangladesh

Dimensions

Size
XS
Sleeve Length
31 in
Fits Chest Size
32 in to 36 in
Garment Size
Regular

Details

Item
Jacket
Color
Black
Material
100% Nylon
Fabric Weight
2.9 oz
Closure Type
zipper
Number of Pockets
3
Type
Regular
Binding
YKK Zipper
Insulated
Yes
Pockets
3
Garment Style
Jacket
For Use With
Jacket Systems
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Jacket, Size XS, Color Black, Material 100 Percent Nylon, Fits Chest Size 32 In. to 36 In., Sleeve Length 31 In., Garment Style Jacket, Fabric Weight 2.9 oz., Binding YKK Zipper, For Use With Jacket Systems, Pockets 3, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.