Zoro Homepage

Jacket, 100% Polyester, zipper, Black, M

  • Mfr # VTX8800LBK

  • Zoro # G1633339


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
100% Polyester
Closure Type
zipper
Fabric Weight
2.9 oz
Type
rain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTX8800LBK
Zoro #
G1633339
UPC #
720327528871
Country of Origin
Hong Kong

Dimensions

Size
M
Sleeve Length
35 in
Fits Chest Size
42 in to 44 in
Garment Size
Regular

Details

Item
Jacket
Color
Black
Material
100% Polyester
Closure Type
zipper
Fabric Weight
2.9 oz
Type
rain
Garment Style
Jacket
Style
Rain
Binding
Waterproof YKK Zipper
For Use With
Jacket Systems
Number of Pockets
5
Water-Resistant
Yes
Pockets
5
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Wind/Rain Jacket, Size M, Color Black, Material 100 Percent Polyester, Fits Chest Size 42 In. to 44 In., Sleeve Length 35 In., Garment Style Jacket, Fabric Weight 2.9 oz., Binding Waterproof YKK Zipper, For Use With Jacket Systems, Pockets 5, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.