Jacket, 100% Polyester, zipper, Black, Xl
Mfr # VTX8800LBK
Zoro # G1633311
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
100% Polyester
Closure Type
zipper
Fabric Weight
2.9 oz
For Use With
Jacket Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VTX8800LBK
Zoro #
G1633311
UPC #
720327528888
Country of Origin
Hong Kong
Dimensions
Size
Xl
Sleeve Length
37 in
Fits Chest Size
50 in to 52 in
Garment Size
Regular
Details
Item
Jacket
Color
Black
Material
100% Polyester
Closure Type
zipper
Fabric Weight
2.9 oz
For Use With
Jacket Systems
Binding
Waterproof YKK Zipper
Style
Rain
Garment Style
Jacket
Type
rain
Number of Pockets
5
Water-Resistant
Yes
Pockets
5
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Wind/Rain Jacket, Size XL, Color Black, Material 100 Percent Polyester, Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Garment Style Jacket, Fabric Weight 2.9 oz., Binding Waterproof YKK Zipper, For Use With Jacket Systems, Pockets 5, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.