Zoro Homepage
This item is Discontinued.
Vertx Mens Cargo Pants, OD Green, 36 x 32 in. VTX8600OD

Mens Cargo Pants, OD Green, 36 x 32 in. (Discontinued)

  • Mfr # VTX8600OD
  • Zoro # G1634748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTX8600OD
Zoro #
G1634748
UPC #
720327582712
Country of Origin
Multiple

Dimensions

Fits Waist Size
36 in

Details

Item
Men's Cargo Pants
Color
Olive Drab Green
Garment Style
Pants
Inseam
32 in
Pockets
12
Fabric Weight
6.5 oz
Material
65% Polyester/35% Cotton Ripstop
Binding
Button

Description

Men's Cargo Pants, Size 36 In., OD Green, Fits Waist Size 36 In., Garment Style Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 6.5 oz., Pockets 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.