Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vertx Mens Ripstop Pants, Black, 28 x 30 in. VTX8000LBK

Mens Ripstop Pants, Black, 28 x 30 in. (Discontinued)

  • Mfr # VTX8000LBK
  • Zoro # G1642448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTX8000LBK
Zoro #
G1642448
UPC #
720327437920
Country of Origin
El Salvador

Dimensions

Fits Waist Size
28 in

Details

Item
Men's Ripstop Pants
Color
Black
Inseam
30 in
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Pockets
9
Garment Style
Pant

Description

Men's Ripstop Pants, Size 28 In., Black, Fits Waist Size 28 In., Garment Style Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 6.5 oz., Pockets 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.