Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vertx Mens Tactical Pants, Khaki, 31 x 32 in. VTX1000KH

Mens Tactical Pants, Khaki, 31 x 32 in. (Discontinued)

  • Mfr # VTX1000KH
  • Zoro # G1649676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTX1000KH
Zoro #
G1649676
UPC #
720327254527
Country of Origin
Bangladesh

Dimensions

Fits Waist Size
31 in

Details

Item
Men's Tactical Pants
Color
Khaki
Inseam
32 in
Material
98% Cotton/2% Lycra
Fabric Weight
9 oz
Pockets
9
Garment Style
Pant

Description

Men's Tactical Pants, Size 31 In., Khaki, Fits Waist Size 31 In., Garment Style Pant, Inseam 32 In., Material 98 Percent Cotton/2 Percent Lycra, Binding Metal Button, Fabric Weight 9 oz., Pockets 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.