Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Mag Case, Earth Tan, RiffleMagaznes

  • Mfr # VTX5115ET

  • Zoro # G1643470


product price: $24.95
/ea

Key Features

Color
Tan
Material
Hook-and-Loop
For Use With
Bags and Packs
Type
Magazine Pouch
Holds
Rifle Mags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTX5115ET
Zoro #
G1643470
UPC #
720327685833
Country of Origin
Mexico

Dimensions

Size
Universal

Details

Item
Magazine Pouch
Color
Tan
Material
Hook-and-Loop
For Use With
Bags and Packs
Type
Magazine Pouch
Holds
Rifle Mags
Closure
Hook-and-Loop
Features
Flash Lights and Destructive Devices, Ideal for Securing 5.56 and 7.62 Rifle Magazine, Secures Other Items Such as Med Kit, Smart Phones
Sub-Category
Magazine Pouches
Number of Pockets (Inside)
1
Item - Tactical Pouches
Magazine Pouch
Number of Pockets (Outside)
0
Fits
Flashlights and Destructive Devices, Ideal for Securing Rifle Magazine, Secures Other Items Such as Med Kit, Smartphones
Closure Style
Hook-and-Loop
Mounting Style
Belt Strap

Description

Magazine Pouch, Magazine Pouch, Size Universal, Color Tan, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Flashlights and Destructive Devices, Ideal for Securing Rifle Magazine, Secures Other Items Such as Med Kit, Smartphones, For Use With Bags and Packs, Features Flash Lights and Destructive Devices, Ideal for Securing 5.56 and 7.62 Rifle Magazine, Secures Other Items Such as Med Kit, Smart Phones, Holds Rifle Mags, Mounting Style Belt Strap, Closure Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.