Tactical Polo Shirt, 100% Polyester, Button Front, 2 Pocket(s), Navy, 4Xl
Mfr # VTX4020NVP
Zoro # G1644170
product price: $77.65
/ea
Free Shipping & Returns
Key Features
Size
4XL
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade Resistant, No-Roll Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTX4020NVP
Zoro #
G1644170
UPC #
720327402225
Country of Origin
Honduras
Dimensions
Size
4XL
Sleeve Length
Long Sleeve
Fits Chest Size
58 in to 60 in
Neck Size
20 1/2 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Navy
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade Resistant, No-Roll Collar
Closure Type
Button
Binding
4-Hole Melamine Button
Fabric
Polyester
Includes
Pen Pocket
Type
Polo
Style
, "Men
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Polo, Size 4XL, Color Navy, Material 100 Percent Polyester, Fits Chest Size 58 In. to 60 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.