Tactical Polo Shirt, 100% Polyester, Button Front, 2 Pocket(s), Navy, XS
Mfr # VTX4000NVP
Zoro # G1644749
product price: $57.85
/eaKey Features
Size
XS
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade Resistant, No-Roll Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTX4000NVP
Zoro #
G1644749
UPC #
720327402119
Country of Origin
Honduras
Dimensions
Size
XS
Sleeve Length
Short Sleeve
Fits Chest Size
32 in to 34 in
Neck Size
13-1/2 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Navy
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade Resistant, No-Roll Collar
Closure Type
Button
Binding
4-Hole Melamine Button
Includes
Pen Pocket
Fabric
Polyester
Type
Polo
Style
, "Men
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Polo, Size XS, Color Navy, Material 100 Percent Polyester, Fits Chest Size 32 In. to 34 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.