Tactical Polo Shirt, 100% Polyester, Button Front, 2 Pocket(s), Tan, L
Mfr # VTX4010TNP
Zoro # G1644356
product price: $57.85
/eaKey Features
Size
L
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Antimicrobial, No-Roll Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTX4010TNP
Zoro #
G1644356
UPC #
720327403932
Country of Origin
Honduras
Dimensions
Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
37 in to 39 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Tan
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Antimicrobial, No-Roll Collar
Closure Type
Button
Binding
4-Hole Melamine Button
Fabric
Polyester
Includes
Pen Pocket
Type
Polo
Style
, "Women
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Women's Tactical Polo, Size L, Color Tan, Material 100 Percent Polyester, Fits Chest Size 37 In. to 39 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.