Tactical Polo Shirt, Polyester, Button Front, 2 Pocket(s), Red, Xl
Mfr # VTX4020RDP
Zoro # G1644058
product price: $61.29
/eaKey Features
Size
XL
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade Resistant, No-Roll Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VTX4020RDP
Zoro #
G1644058
UPC #
720327404137
Country of Origin
Honduras
Dimensions
Size
XL
Sleeve Length
Long Sleeve
Fits Chest Size
46 in to 48 in
Neck Size
17 1/2 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Red
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade Resistant, No-Roll Collar
Closure Type
Button
Binding
4-Hole Melamine Button
Type
Polo
Fabric
Polyester
Includes
Pen Pocket
Style
, "Men
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Polo, Size XL, Color Red, Material 100 Percent Polyester, Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.