Zoro Homepage

Tactical Polo Shirt, Polyester, Button Front, 2 Pocket(s), Tan, XS

  • Mfr # VTX4000TNP

  • Zoro # G1644581


product price: $57.85
/ea

Key Features

Size
XS
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade Resistant, No-Roll Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTX4000TNP
Zoro #
G1644581
UPC #
720327403772
Country of Origin
Honduras

Dimensions

Size
XS
Sleeve Length
Short Sleeve
Fits Chest Size
32 in to 34 in
Neck Size
13-1/2 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Tan
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade Resistant, No-Roll Collar
Closure Type
Button
Includes
Pen Pocket
Fabric
Polyester
Type
Polo
Binding
4-Hole Melamine Button
Style
, "Men
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Tactical Polo, Size XS, Color Tan, Material 100 Percent Polyester, Fits Chest Size 32 In. to 34 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.