Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Polo Shirt, Polyester, Button Front, 2 Pocket(s), White, Xl

  • Mfr # VTX4010WHP

  • Zoro # G1644286


product price: $57.79
/ea

Key Features

Size
XL
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Antimicrobial, No-Roll Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTX4010WHP
Zoro #
G1644286
UPC #
720327404052
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
40 in to 42 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
White
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Antimicrobial, No-Roll Collar
Closure Type
Button
Includes
Pen Pocket
Fabric
Polyester
Binding
4-Hole Melamine Button
Type
Polo
Style
, "Women
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Tactical Polo, Size XL, Color White, Material 100 Percent Polyester, Fits Chest Size 40 In. to 42 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.