
Barn Scraper, 24" Poly Blade, CurvedHandle
Mfr # 119171
Zoro # G416521219
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Features
Steel shaft with a curved, ergonimic handle
Deck Size
24 in
Blade Width
24 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119171
Zoro #
G416521219
UPC #
-
Country of Origin
China
Dimensions
Deck Size
24 in
Blade Width
24 in
Handle Length
52 in
Overall Length
52 in
Details
Item
Barn Scraper,24" Poly Blade,CurvedHandle
Blade Material
Steel
Features
Steel shaft with a curved, ergonimic handle
Color
Blue
Handle Type
Ergonomic
For Use With
Cleaning industrial, manufacturing, agricultural, and horitcultural equipment
Application
Farm Animal Care
Description
Barn Scraper,24 In. Poly Blade,CurvedHandle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.