Zoro Homepage

Barn Scraper, 30" Poly Blade, CurvedHandle

  • Mfr # 119172

  • Zoro # G716521230


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Handle Type
Ergonomic
Deck Size
30 in
Handle Length
52 in
Features
Steel shaft with a curved, ergonimic handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119172
Zoro #
G716521230
UPC #
-
Country of Origin
China

Dimensions

Deck Size
30 in
Handle Length
52 in
Blade Width
30 in
Overall Length
52in

Details

Item
Barn Scraper,30" Poly Blade,CurvedHandle
Blade Material
Steel
Handle Type
Ergonomic
Features
Steel shaft with a curved, ergonimic handle
Application
Farm Animal Care
For Use With
Cleaning industrial, manufacturing, agricultural, and horitcultural equipment
Color
Blue

Description

Barn Scraper,30 In. Poly Blade,CurvedHandle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.