Shop VES-ARTEX
See all product information
Create Account
Mounted Fan, Silver, 18 in Dia
- Mfr # 102576
- Zoro # G721724756
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Bracket
Watts
139 W
Color
White
Motor HP
1/10 hp
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102576
- Zoro #
- G721724756
- UPC #
- -
- Country of Origin
- China
- Includes
- Mounting Bracket
- Watts
- 139 W
- Color
- White
- Motor HP
- 1/10 hp
- Hz
- 60 Hz
- Number of Speeds
- 3
- Airflow
- 3,000 cfm
- For Location
- Airport Hangar, Amusement Park, Barn, Covered Porch, Fitness Center, Garage, Greenhouse, Hotel, Kitchen, Manufacturing Plant, Outdoor, Pool, Restaurant, Sports Arena, Sunroom, Warehouse
- Item
- Mounted Fan
- Environmental Applications
- Agricultural, Commercial, Home and Office, Industrial
- RPM
- 1,500 RPM
- Features
- Moisture-Resistant
- Mount Type
- Bracket
- Standards
- cCSAus, cUL, ETL, UL Recognized Motor, OSHA, Tested to AMCA Standard 230.99, UL
- Motor Enclosure
- Totally Enclosed Non-Ventilated
- Drive Type
- Direct Drive
- Wire Guard Finish
- Powder Coated
- Voltage
- 120V AC
- Fan Power Source
- Plug-In
- Guard Material
- Aluminum
- Head Tilt Adjustment
- 140 Degrees
- Wire Color
- White
Dimensions
- Height
- 22 in
- Max. Mounting Height
- 15 ft
- Blade Diameter
- 18 in
- Fan Cord Length
- 9 ft
- Depth
- 21 in
- Width
- 8 in
- Fits Chest Size
- Moisture-Resistant
Description
Mounted Fan, Non-Oscillating, Voltage 120V AC, Motor HP 1/10 hp, Fan Mounting Location Wall, Sound Level Not Applicable, Hz 60 Hz, Watts 139 W, Drive Type Direct Drive, Height 22 in, Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.