Ceiling Fan, 56 in Blade Dia, 3 Blades, 5 Speeds, 120V AC, Powder Coated, White
Mfr # 118149
Zoro # G911854089
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Blade Diameter
56 in
Number of Speeds
5
Voltage
120V AC
Includes
Plug, Wall Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
118149
Zoro #
G911854089
UPC #
-
Country of Origin
China
Dimensions
Blade Diameter
56 in
Max. Mounting Height
25 ft
Down Rod Outside Dia.
30 in
Min. Mounting Height
12 ft
Details
Number of Blades
3
Number of Speeds
5
Voltage
120V AC
Includes
Plug, Wall Control
Reversible
Yes
Phase
1
Housing Finish
Powder Coated, White
Blade Material
Polymer
Air Flow
8,168 cfm
Item
Ceiling Fan
Motor Design
DC
Motor Enclosure
DC
Blade Finish
White
Fan Mounting Location
Ceiling
Hz
60 Hz
Light Kit
No Light
Description
Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, Phase Single, 8,168 cfm, Motor HP 1/10 hp, 138 RPM, 172 RPM, 208 RPM, 240 RPM, 273 RPM RPM, Max. Mounting Height 25 ft, Min. Mounting Height 12 ft, Number of Speeds 5, Blade Material Polymer, Blade Finish White, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Sound Level Not Applicable, 0.5 A Amps, 60 Hz Hz, Motor Design Brushless DC, Motor Enclosure DC, Light Kit No, Reversible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.