Fan, 16" Shutter Exhaust, 115V, 1/10HP, 60Hz, 3 Galvanized Steel Blades, AC Motor, 3 Speed, w/Cord
- Mfr # SF-16000-01
- Zoro # G5406626
product price:
$
229.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Fan Voltage
115V
CFM @ 0.000-In. SP
1950/1890/1170
Exhaust/Supply Fan Motor HP
0.1 HP
Square Opening Required
16.5 in x 16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF-16000-01
- Zoro #
- G5406626
- UPC #
- 682962960976
- Country of Origin
- China
Dimensions
- Blade Dia.
- 16 in
- Width
- 11 in
- Height
- 21 in
Details
- Number of Speeds
- 3
- Fan Voltage
- 115V
- CFM @ 0.000-In. SP
- 1950/1890/1170
- Exhaust/Supply Fan Motor HP
- 0.1 HP
- Square Opening Required
- 16.5 in x 16.5 in
- Item
- Shutter Mount Exhaust Fan,115V,16"
- Blade Material
- Aluminum
- Wire Guard Finish
- Powder Coated
- Motor Type
- AC
- Hz
- 60 Hz
- Fan RPM
- High-1650/ Medium-1565/ Low-1454
Description
The VES-Artex shutter exhaust fan is a robust, durable, and effective exhaust fan. It is ideal for factories, warehouses, garages, attics, agricultural and horticultural applications Construction highlights include corrosion-resistant shutters, a shutter tie bar which reduces shutter flapping and opening unnecessarily, a fully enclosed CSA/CSA-US approved motor, and balanced silicon steel rotators which reduce noise vibration. The bearings are designed to handle temperatures from -400F to 2840F. The motor seal, switch, and wiring connections have a moisture-resistant rubber gasket. Available as a single or three-speed model, each shutter exhaust fan comes fully assembled and connected to a 9’ (2.7m) power cord (120V) which means an electrician is not needed for installation; simply plug the fan in and turn it on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.