Industrial Ceiling Fan, 56 in Blade Dia, 3 Blades, 5 Speeds, 120V AC, Black Powder Coat Paint

  • Mfr # 117699

  • Zoro # G610718620


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
56 in
Number of Speeds
5
Voltage
120V AC
Includes
18" Downrod, J Hook Hangar, Safety Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
117699
Zoro #
G610718620
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
56 in
Max. Mounting Height
20 ft
Min. Mounting Height
10 ft

Details

Number of Blades
3
Number of Speeds
5
Voltage
120V AC
Includes
18" Downrod, J Hook Hangar, Safety Cable
Reversible
Yes
Phase
1
Housing Finish
Black Powder Coat Paint
Blade Material
High Strength Polymer
Air Flow
8,168 cfm
Amps
0.5 A
Item
Industrial Ceiling Fan
Standards
CUL, ETL
Thermal Protection
Automatic Reset Thermal Protector
Hz
60 Hz
Fan Housing Color
Black
Fan Mounting Location
Ceiling
Blade Finish
Matte Black
Environmental Applications
Amusement Parks, Barns, Commercial Operations, Damp Areas, Manufacturing Plants, Outdoor Covered Patios, Pool Areas, Sunrooms, Warehouses
Mount Type
Ceiling Mounted on 18" Downrod
Fan Watts
284 W
Speed Controllable - Fans
Yes
Max. Ambient Temp.
104 Degrees F
Motor Design
High Efficiency DC
Light Kit
No Light
Motor Enclosure
DC

Description

Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 284 W Fan Watts, Phase Single, 8,168 cfm, Motor HP 1/10 hp, 138 RPM, 172 RPM, 208 RPM, 240 RPM, 273 RPM RPM, Max. Mounting Height 20 ft, Min. Mounting Height 10 ft, Number of Speeds 5, Blade Material Plastic, Blade Finish Matte Black, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, Sound Level Not Applicable, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.