Industrial Ceiling Fan, 60 in Blade Dia, 3 Blades, 5 Speeds, 120V AC, White Powder Coat Paint

  • Mfr # 117700

  • Zoro # G010718619


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
60 in
Number of Speeds
5
Voltage
120V AC
Includes
18" Downrod, J Hook Hangar, Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
117700
Zoro #
G010718619
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
60 in
Max. Mounting Height
30 ft
Min. Mounting Height
10 ft

Details

Number of Blades
3
Number of Speeds
5
Voltage
120V AC
Includes
18" Downrod, J Hook Hangar, Safety Cable
Reversible
Yes
Phase
1
Housing Finish
White Powder Coat Paint
Blade Material
High Strength Polymer
Air Flow
8,738 cfm
Amps
0.5 A
Item
Industrial Ceiling Fan
Speed Controllable - Fans
Yes
Thermal Protection
Automatic Reset Thermal Protector
Max. Ambient Temp.
104 Degrees F
Environmental Applications
Amusement Parks, Barns, Commercial Operations, Damp Areas, Manufacturing Plants, Outdoor Covered Patios, Pool Areas, Sunrooms, Warehouses
Fan Watts
304 W
Blade Finish
Satin White
Fan Housing Color
White
Fan Mounting Location
Ceiling
Hz
60 Hz
Standards
CUL, ETL
Mount Type
Ceiling Mounted on 18" Downrod
Motor Design
High Efficiency DC
Light Kit
No Light
Motor Enclosure
DC

Description

Ceiling Fan, 60 in Blade Diameter, 120V AC Voltage, 304 W Fan Watts, Phase Single, 8,738 cfm, Motor HP 1/10 hp, 133 RPM, 164 RPM, 196 RPM, 227 RPM, 258 RPM RPM, Max. Mounting Height 30 ft, Min. Mounting Height 10 ft, Number of Speeds 5, Blade Material Plastic, Blade Finish Satin White, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Sound Level Not Applicable, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.