
Speed Control, Plate White, 4 1/2" H
Mfr # 117905
Zoro # G811963690
product price: $29.75
/eaKey Features
Reversible
Reversible
Overall Height
4 1/2 in
Switch Type
Dial
Overall Width
2 3/4 in
Product Type
Speed Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117905
Zoro #
G811963690
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4 1/2 in
Overall Width
2 3/4 in
Overall Depth
2 1/4 in
Details
Reversible
Reversible
Switch Type
Dial
Product Type
Speed Control
Items Controlled
Fans
Switch Color
White
Contact Form
SPST
Item
Speed Control
Input Voltage
120V AC
Temperature Sensor
Temperature Sensor Not Included
Maximum Temperature Setting
113 Degrees F
Minimum Temperature Setting
32 Degrees F
Plate Material
Plastic
Plate Color
White
Compatible with Series
VES Brand DC Ceiling Fans
Application
Industrial
Number of Switches or Dials
3
Maximum Input Current
1.67 A
Description
Speed Control, Switch Type Dial, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 1.67 A, Number of Switches or Dials 3, Plate Material Plastic, Reversible Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting 113 Degrees F, Minimum Temperature Setting 32 Degrees F, Plate Color White, Switch Color White, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Overall Depth 2 1/4 in, Compatible with Series VES Brand DC Ceiling Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.