Zoro Homepage

Insulated Screwdriver, Ball Grip, 5PCS Set

  • Mfr # 2005PBU

  • Zoro # G712470754


product price: $40.69
/ea

Key Features

Overall Length
5
Color
Orange
Primary Application
Auto
Material
Rubber
Width
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005PBU
Zoro #
G712470754
UPC #
840921124337
Country of Origin
Japan

Dimensions

Overall Length
5
Width
13
Depth
1.6

Details

Item
Insulated Screwdriver,Ball Grip,5PCS Set
Color
Orange
Primary Application
Auto
Material
Rubber

Description

Insulated Screwdriver,Ball Grip,5PCS Set


  • •Includes No.200 -5(3/16)x3", -6(1/4)x4", +1x3", +2x4", +3x6"
  • •VDE certified, reliable 100% dielectric inspection conducted
  • •Ergonomic BALL GRIP for anti-fatigue and various way of driving
  • •Non-step slim covered blade shank for preventing electrical short circuit
  • •Identification of tip type by the color of cushion material as well as the end cap concave symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.