Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interchangeable Ratchet Screwdriver

  • Mfr # 2200MBH120

  • Zoro # G612470755


product price: $26.99
/ea

Key Features

Overall Length
2
Includes
Bit
Primary Application
Auto
Color
Black
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200MBH120
Zoro #
G612470755
UPC #
840921124689
Country of Origin
Japan

Dimensions

Overall Length
2
Depth
1
Width
4.7

Details

Item
Interchangeable Ratchet Screwdriver
Includes
Bit
Primary Application
Auto
Color
Black
Material
Rubber

Description

Interchangeable Ratchet Screwdriver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.