Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Key Wrench, Ball Point Hex, 9PCS

  • Mfr # 8309BPLINU

  • Zoro # G712470792


product price: $31.49
/ea

Key Features

Material
Steel
Handle Color
Silver
Overall Length
4.3
Application
Auto
Depth
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8309BPLINU
Zoro #
G712470792
UPC #
840921124306
Country of Origin
Japan

Dimensions

Overall Length
4.3
Depth
1
Width
11.7

Details

Item
L-Key Wrench,Ball Point Hex,9PCS
Material
Steel
Handle Color
Silver
Application
Auto

Description

L-Key Wrench,Ball Point Hex,9PCS


  • •Incl. Hex AF 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, and 3/8 inch Magnetized Tip
  • •Max Tilting Angle of 38°(Designed Value) by VESSEL's original Hex Ball Point Design
  • •High wear-resistance and durable fully hardened wrenches by optimum heat treatment
  • •Anti-corrosion Fully Nickel plated
  • •Made in Japan by VESSEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.