Zoro Homepage

L-Key Wrench, Long, Ball Point Hex, 9PCS

  • Mfr # 8309BPLU

  • Zoro # G212470698


product price: $25.19
/ea

Key Features

Material
Steel
Overall Length
4.3
Application
Auto
Handle Color
Silver
Depth
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8309BPLU
Zoro #
G212470698
UPC #
840921124283
Country of Origin
Japan

Dimensions

Overall Length
4.3
Depth
1
Width
11.7

Details

Item
L-Key Wrench,Long,Ball Point Hex,9PCS
Material
Steel
Application
Auto
Handle Color
Silver

Description

L-Key Wrench,Long,Ball Point Hex,9PCS


  • •Incl. Hex AF 1.5, 2, 2.5, 3, 4, 5, 6, 8, and 10 mm Magnetized Tip
  • •Max Tilting Angle of 38°(Designed Value) by VESSEL's original Hex Ball Point Design
  • •High wear-resistance and durable fully hardened wrenches by optimum heat treatment
  • •Anti-corrosion Fully Nickel plated
  • •Made in Japan by VESSEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.