Zoro Homepage

Rechargeable Screwdriver, 25PCS Bit Set

  • Mfr # 220USB25U

  • Zoro # G812648275


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Overall Length
9
Material
Rubber
Includes
Bit
Width
5
Application
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220USB25U
Zoro #
G812648275
UPC #
840921124702
Country of Origin
Japan

Dimensions

Overall Length
9
Width
5
Depth
3

Details

Item
Rechargeable Screwdriver,25PCS Bit Set
Material
Rubber
Includes
Bit
Application
Auto
Color
Black

Description

Rechargeable Screwdriver,25PCS Bit Set

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.