Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Screwdriver, 5-1/2" L

  • Mfr # 220USB1U

  • Zoro # G512470794


product price: $59.99
/ea

Key Features

Overall Length
4
Material
Rubber
Includes
Bit
Color
Black
Primary Application
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220USB1U
Zoro #
G512470794
UPC #
840921124375
Country of Origin
Japan

Dimensions

Overall Length
4
Width
10
Depth
3

Details

Item
Rechargeable Screwdriver,5-1/2" L
Material
Rubber
Includes
Bit
Color
Black
Primary Application
Auto

Description

Rechargeable Screwdriver,5-1/2 In. L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.