Zoro Homepage

Rechargeable Screwdriver, 5PCS Bit Set

  • Mfr # 220USBP5U

  • Zoro # G212648295


product price: $84.60
/ea
Free Shipping & Returns

Key Features

Overall Length
4
Material
Rubber
Includes
Bit
Depth
3
Application
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220USBP5U
Zoro #
G212648295
UPC #
840921129288
Country of Origin
Japan

Dimensions

Overall Length
4
Depth
3
Width
10

Details

Item
Rechargeable Screwdriver,5PCS Bit Set
Material
Rubber
Includes
Bit
Application
Auto
Color
Black

Description

Rechargeable Screwdriver,5PCS Bit Set

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.