Zoro Homepage

Rechargeable Screwdriver, High Speed

  • Mfr # 220USBS1U

  • Zoro # G812648329


product price: $57.60
/ea

Key Features

Overall Length
4
Primary Application
Auto
Material
Rubber
Width
10
Includes
Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220USBS1U
Zoro #
G812648329
UPC #
840921124382
Country of Origin
Japan

Dimensions

Overall Length
4
Width
10
Depth
3

Details

Item
Rechargeable Screwdriver,High Speed
Primary Application
Auto
Material
Rubber
Includes
Bit
Color
Grey

Description

Rechargeable Screwdriver,High Speed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.