Zoro Homepage

Screwdriver

  • Mfr # 2200MBH120K01

  • Zoro # G816260473


product price: $35.99
/ea

Key Features

Bit Retainer Type
Magnetic
Includes
Bit Holding Belt, Bits PH1 PH2 PH3, Slotted 6, SQ2, TORX T10 T15 T20 T25 T30
Tip Size
PH1, PH2, PH3, Slotted 6mm, SQ2, T10, T15, T20, T25, T30
Shank Material
Steel
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200MBH120K01
Zoro #
G816260473
UPC #
840921124788
Country of Origin
Japan

Dimensions

Tip Size
PH1, PH2, PH3, Slotted 6mm, SQ2, T10, T15, T20, T25, T30
Drive Size
1/4 in
Shank Length
5 in
Overall Length
217 mm
Sizes Included
30 mm
For Fastener Size
6 mm, PH1, PH2, PH3, Slotted 4 mm, SQ1, SQ2, T15, T20, T25

Details

Bit Retainer Type
Magnetic
Includes
Bit Holding Belt, Bits PH1 PH2 PH3, Slotted 6, SQ2, TORX T10 T15 T20 T25 T30
Shank Material
Steel
Number of Pieces
11
Handle Material
Plastic
Measurement Type
Metric
Item
Multi-Bit Screwdriver
Finish
Chrome
Tip Style
JIS, Slotted, Square, Torx
Number of Tips
10
Bit Storage
Separate Case
ESD Safety
ESD Safe
Single/Double End Bits
Single End
Includes Magnetized Tip
Magnetized Tip Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Ball
Includes Ratcheting
Ratcheting Included
Replaceable Shank Capable
Replaceable Shank
Container Type
Box
For Screw Type
Phillips, Slotted, Square, Torx
Bit Material
Steel
Series
2200
Number of Bits
10

Description

Screwdriver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.