Screwdriver, JIS, #1, Green, Round
Mfr # 900P175
Zoro # G516267208
product price: $12.49
/eaKey Features
Overall Length
175 mm
Tip Style
JIS
Handle Color
Green
Shank Length
75 mm
Shank Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900P175
Zoro #
G516267208
UPC #
840921120056
Country of Origin
Japan
Dimensions
Overall Length
175 mm
Shank Length
75 mm
Tip Size
#1
For Fastener Size
#1
Shank Diameter
5 1/2 mm
Details
Tip Style
JIS
Item
Screwdriver
Handle Color
Green
Shank Shape
Round
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Series
900
Tether Status
Not Tether Capable
Replaceable Shank Capable
Replaceable Shank
Grip Style
Knurled
Fastener-Holding Type
Magnetic
Includes Magnetized Tip
Magnetized Tip Included
Measurement Type
Metric
Tip Material
Steel
Description
Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.